Motion
B6703-A
Hose Assembly - For Use With Grease Gun Hydraulic Fittings
Mi Item #00776894
MFR #B6703-A
Price$77.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Assembly - For Use With Grease Gun Hydraulic Fittings
Mi Item #00776894
MFR #B6703-A

Mfr description
B-6703-A HOSE ASSEMBLY (1)
  • Hose assemblies for hydraulic fittings
  • 317850-1 hose
  • 308730 coupler
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.08/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Weight
    0.30 lbs

Details

  • Features & Benefits
    • Hose assemblies for hydraulic fittings • 317850-1 hose • 308730 coupler
  • For Use With
    Grease Gun Hydraulic Fittings
  • Manufacturer Upc Number
    098468108932
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Hose Assembly
  • UPC_NO
    098468108932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)