Motion
B6783
Adapter - NeedleAdapter
Mi Item #00776912
MFR #B6783
Price$70.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter - NeedleAdapter
Mi Item #00776912
MFR #B6783

Mfr description
B6783 NEEDLE ADAPTER
  • For use in all universal joints
  • Excellent for hard-to-reach and tight areas
  • Includes contact nozzle and locking sleeve
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.16/each

Specifications

Dimensions

  • Weight
    0.20 lbs

Details

  • Adapter Type
    Needle Nose Adapter
  • Features & Benefits
    • For use in all universal joints • Excellent for hard-to-reach and tight areas • Includes contact nozzle and locking sleeve • Length: 5"
  • Manufacturer Upc Number
    098468108949
  • Product Type
    Grease Gun Adapters, Extensions & Injector Needles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)