Motion
B315790
Fitting Tool - 1/4-28 in Fitting Thread Size, Taper Fitting Thread Type
MI ITEM #00777010
MFR #B315790
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fitting Tool - 1/4-28 in Fitting Thread Size, Taper Fitting Thread Type
MI ITEM #00777010
MFR #B315790

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-315790 EASY-OUT TOOL (1)

Specifications

  • Type
    Fitting Tool
  • Fitting Thread Size
    1/4-28 in
  • Fitting Thread Type
    Taper
  • Weight
    0.20 lbs, 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text