Motion
B315791
Fitting Tool - 1/8 in Fitting Thread Size, NPTF Fitting Thread Type
Mi Item #00777026
MFR #B315791
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fitting Tool - 1/8 in Fitting Thread Size, NPTF Fitting Thread Type
Mi Item #00777026
MFR #B315791

Mfr description
B315791 FITTING TOOL FOR 1/8 PTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    1/8 in
  • Weight
    0.20 lbs

Details

  • Fitting Thread Type
    NPTF
  • Manufacturer Upc Number
    098468319741
  • Type
    Fitting Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)