Motion
S00749
Degreaser - Ready-to-Use, 15 oz, Aerosol Can
Mi Item #00777045
MFR #S00749
Price$19.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - Ready-to-Use, 15 oz, Aerosol Can
Mi Item #00777045
MFR #S00749

Mfr description
SC0749000 CLEANER
  • Heavy-duty cleaner penetrates fast to remove dirt, oil, grease, wax and tar while leaving no residue
  • Dielectric strength 16, 8 volts per mil
  • Equipped with a high delivery valve for cleaning efficiency and an extension tube for hard to reach areas
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$19.15/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Weight
    1.26 lbs

Details

  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Form
    Liquid
  • Manufacturer Product Page
  • Product Types
    Degreaser
  • UPC_NO
    075577907496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)