Motion
B317850-1
Grease Gun Hose, Hose Length: 12", Hose Material: Elastomeric, Thread Size: 1/8", Thread Type: NPTF
MI ITEM #00777046
MFR #B317850-1
Your Price$40.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Gun Hose, Hose Length: 12", Hose Material: Elastomeric, Thread Size: 1/8", Thread Type: NPTF
MI ITEM #00777046
MFR #B317850-1

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$40.75/each(List $57.57)

Overview

Mfr description
B317850-1 12" WHIP HOSE BLISTER PACK
  • Economical and durable hose
  • 4,800 PSI working pressure
  • 1/8" NPTF (M) hose end
  • Products with a “B” prefix come in a blister pack

Specifications

  • Includes Coupler Assembly
    Does Not Include Coupler Assembly
  • Hose Length
    12.0000 in
  • Hose Material
    Elastomeric
  • Thread Size
    0.1250 in
  • Thread Type
    NPTF
  • Operating Pressure
    4800 psi
  • Burst Pressure
    12000 psi
  • Grease Gun Comp
    Hand Operated Grease Guns
  • Weight
    0.30 lbs
  • Product Type
    Grease Gun Hoses & Whip Hoses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text