Motion
317850-1F
Grease Gun Accessory - Thread Size: 0.1250 in
Mi Item #00777065
MFR #317850-1F
Price$45.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Gun Accessory - Thread Size: 0.1250 in
Mi Item #00777065
MFR #317850-1F

Mfr description
B317850-1F 18" WHIP HOSE BLISTER PACK
  • Economical and durable hose
  • 4,800 PSI working pressure
  • 1/8" NPTF (M) hose end
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.99/each

Specifications

Dimensions

  • Length
    18 in
  • Operating Pressure
    4800 psi
  • Thread Size
    0.1250 in
  • Weight
    0.30 lbs

Details

  • Features & Benefits
    • Economical and durable hose • 4,800 PSI working pressure • 1/8" NPTF (M) hose end • Products with a “B” prefix come in a blister pack
  • Manufacturer Upc Number
    098468109038
  • Product Type
    Grease Gun Accessories
  • UPC_NO
    098468109038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)