Motion
31231
Acrylic Adhesive - 50 ml, Bottle, Cure Time 24 to 72 h
MI ITEM #00777276
MFR #31231
Price$60.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 50 ml, Bottle, Cure Time 24 to 72 h
MI ITEM #00777276
MFR #31231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.89/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    ≥17.2 N/mm²

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Amber, Clear
  • Cure Time
    72 hrs
  • Material Comp
    Ceramic, Glass, Metal
  • Operating Temperature Range
    +8 to +21 °C
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340312319
  • Viscosity
    1,200 cP
  • Viscosity Class
    Medium

Overview

Mfr description
2795574 31231 312 MINUTE BD 50 ML BO
  • A fast setting, two-step, no mixing required, amber adhesive
  • Very low viscosity
  • Should be used in conjunction with Loctite® Primer 736™ to create a tough durable bond on close fitting parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought