Motion
03333
Acrylic Adhesive - 10 ml, Bottle, Cure Time 24 hr
MI ITEM #00777321
MFR #03333
List Price$63.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 10 ml, Bottle, Cure Time 24 hr
MI ITEM #00777321
MFR #03333

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$63.25/each for your price

Overview

Mfr description
228191 03333 312 SPEEDBND 10 ML KT

Specifications

  • Material Comp
    Ceramic, Glass, Metal
  • Color
    Yellow
  • Acrylic Type
    Acrylic
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Application
    Bonding
  • Container Size
    (1) 0.34 oz, (1) 1.41 oz
  • Package Size
    10 ml
  • Cure Time
    24 hr
  • Shear Strength
    2490 psi
  • Viscosity Class
    Medium Viscosity
  • Viscosity
    1,000 cP
  • Material
    Modified Acrylic Ester
  • UPC_NO
    079340033337
  • Series
    SpeedBonder
  • Specific Gravity
    1.1
  • Substrate
    Metals, Glass and Ceramics
  • Work Time
    15 min.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought