Motion
VR146 NM5

BOSTON GEAR
VR146 NM5

Spiral Bevel Gear Reducer - Spiral Gear Type, 146 Reducer Size, 1:1 Ratio, 1.0000 in Input Dia., 1.0000 in Output Dia.
Mi Item #00777476
MFR #VR146 NM5
Price$6,535.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
VR146 NM5

Spiral Bevel Gear Reducer - Spiral Gear Type, 146 Reducer Size, 1:1 Ratio, 1.0000 in Input Dia., 1.0000 in Output Dia.
Mi Item #00777476
MFR #VR146 NM5

Mfr description
VR146 NM5 SPEED REDUCERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,535.16/each

Specifications

Dimensions

  • Housing Dimensions
    10.56 x 7.38 x 7.78 in
  • Housing Width
    7.3800 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    146
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    1145 in-lbs @ 100 rpm
  • Output Size
    1.0000 in
  • Ratio
    1:1
  • Weight
    53.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    781711422489
  • Mounting Type
    Foot Mount
  • UPC_NO
    781711422489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)