Overview
Mfr description
LF25-HUB CYL-.59 RSB
Specifications
- Coupling Size CodeLF25
- Bore Diameter
- Length Through Bore
- Hub Diameter
- Bore TypeCylindrical
- Torque Capacity2790 in
- Max Rpm5000 rpm
- Manufacturer Product Page
- Manufacturer Upc Number685144245069
- UPC_NO685144245069
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data