Motion
LF4 .59 RSB

LOVEJOY INC
LF4 .59 RSB

68514424501 Flex Link-Type Coupling Hub - LF4 Cplg Size, 0.5900 in Bore
Mi Item #00777486
MFR #LF4 .59 RSB
Price$287.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF4 .59 RSB

68514424501 Flex Link-Type Coupling Hub - LF4 Cplg Size, 0.5900 in Bore
Mi Item #00777486
MFR #LF4 .59 RSB

Mfr description
LF4-HUB FLNG-.59 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.14/each

Specifications

Dimensions

  • Bore Diameter  
    0.5900 in
  • Coupling Size Code
    LF4
  • Hub Diameter  
    1.7700 in
  • Length Through Bore  
    1.1800 in

Details

  • Bore Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144245014
  • Max Rpm
    7000 rpm
  • Torque Capacity
    440 in
  • UPC_NO
    685144245014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)