Motion
00804
Style Y Oil Cup, 1/2oz, Compatibility: Gravity Feed Oilers
Mi Item #00777577
MFR #00804
Price$44.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style Y Oil Cup, 1/2oz, Compatibility: Gravity Feed Oilers
Mi Item #00777577
MFR #00804

Mfr description
00804 OIL CUP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.85/each

Specifications

Dimensions

  • Container Size
    1/2 oz

Details

  • Comp
    Gravity Feed Oilers
  • Type
    Style Y Oil Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)