Motion
LF4 ELE HTR W/HDWR 60A DURO

LOVEJOY INC
LF4 ELE HTR W/HDWR 60A DURO

Flex Link-type Coupling Element - LF4 Cplg Size, Torsional Type, High Temperature Rubber (HTR) Material, Black
Mi Item #00777603
MFR #LF4 ELE HTR W/HDWR 60A DURO
Price$219.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF4 ELE HTR W/HDWR 60A DURO

Flex Link-type Coupling Element - LF4 Cplg Size, Torsional Type, High Temperature Rubber (HTR) Material, Black
Mi Item #00777603
MFR #LF4 ELE HTR W/HDWR 60A DURO

Mfr description
LF4-ELE-HTR60A-W/HDWR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.82/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.0600 in
  • Coupling Size Code
    LF4
  • Length Through Bore
    0.9400 in, 30 mm
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.060 in
  • Thread Size
    M8

Details

  • Color
    Black
  • Coupling Component
    Element With Hardware
  • Coupling Type
    Torsional
  • Element Material
    High Temperature Rubber (HTR)
  • Lubrication
    Maintenance Free
  • Manufacturer Upc Number
    685144388148
  • Material
    High Temperature Rubber
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to 194 °F
  • Product Type
    Flex-Link Type Coupling Elements
  • Series
    LF Series
  • Torque Capacity
    440 in·lb
  • Torsional Stiffness
    7500 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)