Overview
Mfr description
LF1-HUB CYL-.31 RSB
Specifications
- Coupling Size CodeLF1
- Bore Diameter
- Length Through Bore
- Hub Diameter
- Bore TypeCylindrical
- Torque Capacity90 in
- Max Rpm10000 rpm
- Manufacturer Product Page
- Manufacturer Upc Number685144244963
- UPC_NO685144244963
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data