Motion
LF1 .31 RSB

LOVEJOY INC
LF1 .31 RSB

68514424497 Flex Link-Type Coupling Part or Hardware - LF1 Cplg Size, 0.3100 in Bore
MI ITEM #00777768
MFR #LF1 .31 RSB
List Price$183.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF1 .31 RSB

68514424497 Flex Link-Type Coupling Part or Hardware - LF1 Cplg Size, 0.3100 in Bore
MI ITEM #00777768
MFR #LF1 .31 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$183.04/each for your price

Overview

Mfr description
LF1-HUB FLNG-.31 RSB

Specifications

  • Coupling Size Code
    LF1
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Bore Type
    Cylindrical
  • Flange Outside Diameter
    2.2000 in
  • Torque Capacity
    90 in
  • Max Rpm
    10000 rpm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144244971
  • UPC_NO
    685144244970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text