Motion
LF1 ELE HTR60A W/HDWR

LOVEJOY INC
LF1 ELE HTR60A W/HDWR

68514422434 Flex Link-Type Coupling Part - Element, LF1 Cplg Size
MI ITEM #00777791
MFR #LF1 ELE HTR60A W/HDWR
Price$173.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF1 ELE HTR60A W/HDWR

68514422434 Flex Link-Type Coupling Part - Element, LF1 Cplg Size
MI ITEM #00777791
MFR #LF1 ELE HTR60A W/HDWR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$173.47/each

Specifications

Dimensions

  • Coupling Size Code
    LF1
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.060 in
  • Thread Size
    M6

Details

  • Color
    Black
  • Coupling Type
    Torsional
  • Element Material
    High Temperature Rubber (HTR)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144224347
  • Product Type
    Flex-Link Type Coupling Elements
  • Torque Capacity
    90 in·lb
  • Torsional Stiffness
    1240 in-lb/rad

Overview

Mfr description
LF1-ELE-HTR60A-W/HDWR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought