Overview
Mfr description
LF1-SET OF BOLTS
Specifications
- Product TypesBolt Set
- Coupling Size CodeLF1
- Thread SizeM6
- Screw TypeSocket Head Cap Screw
- Manufacturer Product Page
- Manufacturer Upc Number685144500267
- UPC_NO685144500267
- Manufacturer Catalog Number68514450026
- Product TypeFlex Link-Type Coupling Parts & Hardware
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data