Motion
B2106
Standard Grease Fitting - M6x1 Fitting Thread Size, Metric Fitting Thread Type, 10 Per Pack
MI ITEM #00777898
MFR #B2106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - M6x1 Fitting Thread Size, Metric Fitting Thread Type, 10 Per Pack
MI ITEM #00777898
MFR #B2106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B2106 BLISTER PK 10 EA STR 6MM

Specifications

  • Type
    Standard Grease Fitting
  • Fitting Thread Size
    M6x1
  • Fitting Thread Type
    Metric
  • Finish
    Zinc
  • Hex Size
    7 mm
  • Overall Height
    19/32 in
  • Shank Length
    1/4 in
  • Includes
    (10) Straight
  • Weight
    0.10 lbs
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text