Motion
LF8 CYL .47 RSB

LOVEJOY INC
LF8 CYL .47 RSB

68514424502 Flex Link-Type Coupling Hub - LF8 Cplg Size, 0.4700 in Bore
MI ITEM #00777945
MFR #LF8 CYL .47 RSB
Price$229.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF8 CYL .47 RSB

68514424502 Flex Link-Type Coupling Hub - LF8 Cplg Size, 0.4700 in Bore
MI ITEM #00777945
MFR #LF8 CYL .47 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$229.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.4700 in
  • Coupling Size Code
    LF8
  • Hub Diameter  
    2.3600 in
  • Length Through Bore  
    1.6500 in

Details

  • Bore Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144245021
  • Max Rpm
    6500 rpm
  • Torque Capacity
    885 in
  • UPC_NO
    685144245021

Overview

Mfr description
LF8-HUB CYL-.47 RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought