Motion
LF8 .71 RSB

LOVEJOY INC
LF8 .71 RSB

68514424503 Flex Link-Type Coupling Hub - LF8 Cplg Size, 0.7100 in Bore
Mi Item #00777971
MFR #LF8 .71 RSB
Price$371.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF8 .71 RSB

68514424503 Flex Link-Type Coupling Hub - LF8 Cplg Size, 0.7100 in Bore
Mi Item #00777971
MFR #LF8 .71 RSB

Mfr description
LF8-HUB FLNG-.71 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.7100 in
  • Coupling Size Code
    LF8
  • Hub Diameter  
    2.3600 in
  • Length Through Bore  
    1.6500 in

Details

  • Bore Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144245038
  • Max Rpm
    6500 rpm
  • Torque Capacity
    885 in
  • UPC_NO
    685144245038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)