Motion
LF12 CYL .50 RSB

LOVEJOY INC
LF12 CYL .50 RSB

68514445201 Flex Link-Type Coupling Part - LF12 Cplg Size, 0.5000 in Bore
Mi Item #00778044
MFR #LF12 CYL .50 RSB
Price$387.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF12 CYL .50 RSB

68514445201 Flex Link-Type Coupling Part - LF12 Cplg Size, 0.5000 in Bore
Mi Item #00778044
MFR #LF12 CYL .50 RSB

Mfr description
LF12-HUB CYL-.50 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.64/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Coupling Size Code
    LF12
  • Hub Diameter  
    2.3600 in
  • Length Through Bore  
    1.6500 in

Details

  • Bore Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144452016
  • Max Rpm
    6500 rpm
  • Torque Capacity
    1240 in
  • UPC_NO
    685144452016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)