Motion
337665
Follower Plate - For Use With 7531-4 Manual Pumps, 7531-A4 Manual Pumps, 8553-2 Pneumatic Standard Duty Portable Grease Pumps, 9911-C1 Pneumatic RAM Portable Grease Pumps, 9911-H1 Pneumatic RAM Portable Grease Pumps, 9911-J Pneumatic RAM Portable Grease Pumps, 9911-Z1 Pneumatic RAM Portable Grease Pumps
MI ITEM #00778065
MFR #337665
Price$365.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Follower Plate - For Use With 7531-4 Manual Pumps, 7531-A4 Manual Pumps, 8553-2 Pneumatic Standard Duty Portable Grease Pumps, 9911-C1 Pneumatic RAM Portable Grease Pumps, 9911-H1 Pneumatic RAM Portable Grease Pumps, 9911-J Pneumatic RAM Portable Grease Pumps, 9911-Z1 Pneumatic RAM Portable Grease Pumps
MI ITEM #00778065
MFR #337665

Mfr description
337665 FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.19/each

Specifications

Dimensions

  • Overall Width
    11.27 Dia. in
  • Weight
    1.70 lbs

Details

  • For Use With
    7531-4 Manual Pumps, 7531-A4 Manual Pumps, 8553-2 Pneumatic Standard Duty Portable Grease Pumps, 9911-C1 Pneumatic RAM Portable Grease Pumps, 9911-H1 Pneumatic RAM Portable Grease Pumps, 9911-J Pneumatic RAM Portable Grease Pumps, 9911-Z1 Pneumatic RAM Portable Grease Pumps
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Follower Plate
  • UPC_NO
    098468103203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)