Motion
LF12 ELE HTR60A W/HDWR

LOVEJOY INC
LF12 ELE HTR60A W/HDWR

Flex Link-type Coupling Part - LF12 Cplg Size, Torsional Type, High Temperature Rubber (HTR) Material, Black
Mi Item #00778090
MFR #LF12 ELE HTR60A W/HDWR
Price$330.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF12 ELE HTR60A W/HDWR

Flex Link-type Coupling Part - LF12 Cplg Size, Torsional Type, High Temperature Rubber (HTR) Material, Black
Mi Item #00778090
MFR #LF12 ELE HTR60A W/HDWR

Mfr description
LF12-ELE-HTR60A-W/HDWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.83/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Coupling Size Code
    LF12
  • Length Through Bore
    1.1000 in, 42 mm
  • Max Angular Misalignment
    2 °
  • Max Parallel Misalignment
    0.080 in
  • Thread Size
    M11

Details

  • Bore Type
    Element With Hardware
  • Color
    Black
  • Coupling Component
    Element With Hardware
  • Coupling Type
    Torsional
  • Element Material
    High Temperature Rubber (HTR)
  • Lubrication
    Maintenance Free
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144413734
  • Material
    High Temperature Rubber
  • Max Rpm
    6500 rpm
  • Operating Temperature Range
    -40 to 194 °F
  • Product Type
    Flex-Link Type Coupling Elements
  • Series
    LF Series
  • Torque Capacity
    1240 in·lb
  • Torsional Stiffness
    38900 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)