Overview
Mfr description
LF16-HUB CYL-.59 RSB
Specifications
- Coupling Size CodeLF16
- Bore Diameter
- Length Through Bore
- Hub Diameter
- Bore TypeCylindrical
- Torque Capacity1770 in
- Max Rpm6000 rpm
- Manufacturer Product Page
- Manufacturer Upc Number685144245045
- UPC_NO685144245045
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data