Alemite Tools & Equipment 5644-1
Alemite Tools & Equipment
5644-1
Air Line Filter, Gage Port Size: 1/4 NPTF (Female)", Maximum Operating Pressure: 250psi, Bowl Material: Metal
MI ITEM #00778155
MFR #5644-1
Quote Required
This product requires a Quote Request
Air Line Filter, Gage Port Size: 1/4 NPTF (Female)", Maximum Operating Pressure: 250psi, Bowl Material: Metal
MI ITEM #00778155
MFR #5644-1
Alemite Tools & Equipment 5644-1
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Line Filter, Gage Port Size: 1/4 NPTF (Female)", Maximum Operating Pressure: 250psi, Bowl Material: Metal
MI ITEM #00778155
MFR #5644-1

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
5644-1 FILTER

Specifications

Bowl Material
Metal
Drain Method
Automatic
Gage Port Size
1/4 NPTF (Female) in
Maximum Operating Pressure
250 psi, 250 psi
Weight
1.80 lbs
Product Type
Air Line Filters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data