Motion
LF16X ELE ZY W/HDWR

LOVEJOY INC
LF16X ELE ZY W/HDWR

Flex Link-type Coupling Part - LF16X Cplg Size, Torsional Type, Zytel® Material, Black
Mi Item #00778197
MFR #LF16X ELE ZY W/HDWR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF16X ELE ZY W/HDWR

Flex Link-type Coupling Part - LF16X Cplg Size, Torsional Type, Zytel® Material, Black
Mi Item #00778197
MFR #LF16X ELE ZY W/HDWR

Mfr description
LF16X-ELE-ZY-W/HDWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0200 in | 0.50 mm
  • Coupling Size Code
    LF16X
  • Length Through Bore
    1.3800 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.004 in
  • Thread Size
    M12

Details

  • Bore Type
    Element With Hardware
  • Color
    Black
  • Coupling Component
    Element With Hardware
  • Coupling Type
    Torsional
  • Element Material
    Zytel®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144450937
  • Material
    Zytel
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to 300 °F
  • Product Type
    Flex-Link Type Coupling Elements
  • Series
    LF Series
  • Torque Capacity
    2120 in·lb
  • Torsional Stiffness
    654800 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)