Overview
Mfr description
LF16-SET OF BOLTS
Specifications
- Product TypesBolt Set
- Coupling Size CodeLF16
- Thread SizeM12
- Screw TypeSocket Head Cap Screw
- Manufacturer Product Page
- Manufacturer Upc Number685144500311
- UPC_NO685144500311
- Manufacturer Catalog Number68514450031
- Product TypeFlex Link-Type Coupling Parts & Hardware
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data