Overview
Mfr description
LF22 HUB FLNG .71 RSB BLK OX
Specifications
- Coupling Size CodeLF22
- Bore Diameter
- Length Through Bore
- Hub Diameter
- Bore TypeCylindrical
- Torque Capacity2430 in
- Max Rpm6000 rpm
- Manufacturer Product Page
- Manufacturer Upc Number685144452009
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data