Motion
1 HP/60 HZ 115V

GATES RUBBER CO
1 HP/60 HZ 115V

Hydraulic Power Source for Hydraulic Power Crimper - Hydraulic Power Source, Type: Hydraulic Power Crimper
Mi Item #00778330
MFR #1 HP/60 HZ 115V
Price$2,708.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1 HP/60 HZ 115V

Hydraulic Power Source for Hydraulic Power Crimper - Hydraulic Power Source, Type: Hydraulic Power Crimper
Mi Item #00778330
MFR #1 HP/60 HZ 115V

Mfr description
PC707 7481-0023 ELECTRO HYDR PUMP
  • Items sold separately
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,708.90/each

Specifications

Dimensions

  • Height
    12.00 in
  • Weight
    79.00 lbs

Details

  • Accessory Type
    Mandrel
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Compatible Tool Part Number
    7480-0043
  • Country of Origin
    US
  • Crimper Type
    Hydraulic Power Crimper
  • Description
    PC707 7481-0023 ELECTRO HYDR PUMP
  • For Use With
    GC20, PC707
  • Harmonization Code
    8413.50.0080
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Part Type
    Hydraulic Power Source
  • Series
    PC 707
  • UPC_NO
    072053029406
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)