Motion
7216-4
Oil Pump - Air Operated Pump, Oil, 14 gpm Flow Rate, 1:1 Ratio
Mi Item #00778337
MFR #7216-4
Price$1,956.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 14 gpm Flow Rate, 1:1 Ratio
Mi Item #00778337
MFR #7216-4

Mfr description
7216-4 TRANSFER PUMP
  • Alemite Class 1 and 2 Pumps are designed to handle light to medium fluids such as inks, flavoring and oils
  • Double-ball down tube ensures positive priming for reliable operation
  • Recommended for dispensing applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,956.97/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in
  • Compatible Container Size
    55 gal (US)
  • Outlet Thread Connection
    1 NPTF (Female) in
  • Weight
    20.00 lbs

Details

  • Compatible Fluids
    Corrosive Liquids
  • Features & Benefits
    • Alemite Class 1 and 2 Pumps are designed to handle light to medium fluids such as inks, flavoring and oils • Double-ball down tube ensures positive priming for reliable operation • Recommended for dispensing applications
  • Flow Rate
    14 gpm
  • Includes
    Down Tube
  • Lubrication Type
    Oil
  • Pump Material
    Steel
  • Pump Ratio
    1:1
  • Pump Type
    Air Operated Pump
  • Type
    Oil
  • UPC_NO
    098468106150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)