Specifications
Dimensions
- Coupling Size CodeLF22
- Thread SizeM12
Details
- Manufacturer Catalog Number68514450032
- Manufacturer Product Page
- Manufacturer Upc Number685144500328
- Product TypeFlex Link-Type Coupling Parts & Hardware
- Product TypesBolt Set
- Screw TypeSocket Head Cap Screw
- UPC_NO685144500328
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)