1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALEMITE TOOLS & EQUIPMENT
7539-4
Lubrication Pump - Bucket Hand Pump, Grease, 8/3 oz/stroke Flow Rate, 400 lb Compatible Container Size
MI ITEM #
00778483
MFR #
7539-4
Your Price
$1,055.36
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Lubrication Pumps
ALEMITE TOOLS & EQUIPMENT 7539-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALEMITE TOOLS & EQUIPMENT
7539-4
Lubrication Pump - Bucket Hand Pump, Grease, 8/3 oz/stroke Flow Rate, 400 lb Compatible Container Size
MI ITEM #
00778483
MFR #
7539-4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,055.36
/each
(List
$1,456.40
)
Qty
Add to Cart
Overview
Mfr description
7539-4 LOADER PUMP
Specifications
Lubrication Type
Grease
Pump Type
Bucket Hand Pump
Compatible Container Size
400 lb
Flow Rate
8/3 oz/stroke
Maximum Operating Pressure
500 psi
Type
Grease
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought