Motion
LF28 CYL .59 RSB

LOVEJOY INC
LF28 CYL .59 RSB

68514445197 Flex Link-Type Coupling Hub - LF28 Cplg Size, 0.5900 in Bore
Mi Item #00778488
MFR #LF28 CYL .59 RSB
Price$536.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF28 CYL .59 RSB

68514445197 Flex Link-Type Coupling Hub - LF28 Cplg Size, 0.5900 in Bore
Mi Item #00778488
MFR #LF28 CYL .59 RSB

Mfr description
LF28-HUB CYL-.59 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.82/each

Specifications

Dimensions

  • Bore Diameter  
    0.5900 in
  • Coupling Size Code
    LF28
  • Hub Diameter  
    3.3500 in
  • Length Through Bore  
    2.1600 in

Details

  • Bore Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144451972
  • Max Rpm
    5000 rpm
  • Torque Capacity
    3700 in
  • UPC_NO
    685144451972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)