Motion
LF28 SET OF BOLTS

LOVEJOY INC
LF28 SET OF BOLTS

68514450034 Flex Link-Type Coupling Hardware - Bolt Set, LF28 Cplg Size
Mi Item #00778575
MFR #LF28 SET OF BOLTS
Price$287.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF28 SET OF BOLTS

68514450034 Flex Link-Type Coupling Hardware - Bolt Set, LF28 Cplg Size
Mi Item #00778575
MFR #LF28 SET OF BOLTS

Mfr description
LF28-SET OF BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.14/each

Specifications

Dimensions

  • Coupling Size Code
    LF28
  • Thread Size
    M14

Details

  • Manufacturer Catalog Number
    68514450034
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144500342
  • Product Type
    Flex Link-Type Coupling Parts & Hardware
  • Product Types
    Bolt Set
  • Screw Type
    Socket Head Cap Screw
  • UPC_NO
    685144500342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)