Motion
7785-A5
Grease Pump - Air Operated Pump, Grease, 22 lb/min Flow Rate, 40:1 Ratio
Mi Item #00778576
MFR #7785-A5
Price$6,421.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 22 lb/min Flow Rate, 40:1 Ratio
Mi Item #00778576
MFR #7785-A5

Mfr description
7785-A5 40:1 HEAVY DUTY GREASE PUMP 400#
  • Designed to handle a wide range of applications, fluid viscosities and system pressures
  • Combined with other Alemite products such as hose reels, dispensing valves and automatic lubrication devices, Alemite Grease Pumps can deliver lubricants from pails, drums, tanks and totes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,421.94/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    3/4 NPTF in
  • Compatible Container Size
    400 lb
  • Hose Diameter
    3/8 in
  • Hose Length
    7 ft
  • Outlet Thread Connection
    1/2 NPTF (Female) in
  • Weight
    69.00 lbs

Details

  • Features & Benefits
    • Designed to handle a wide range of applications, fluid viscosities and system pressures • Combined with other Alemite products such as hose reels, dispensing valves and automatic lubrication devices, Alemite Grease Pumps can deliver lubricants from pails, drums, tanks and totes
  • Flow Rate
    22 lb/min
  • Includes
    Quick Detach Air Coupler
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    200 psi
  • Pump Ratio
    40:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
  • UPC_NO
    098468106549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)