Motion
LF30 .98 RSB

LOVEJOY INC
LF30 .98 RSB

68514424509 Flex Link-Type Coupling Hub - LF30 Cplg Size, 0.9800 in Bore
MI ITEM #00778610
MFR #LF30 .98 RSB
Price$1,622.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF30 .98 RSB

68514424509 Flex Link-Type Coupling Hub - LF30 Cplg Size, 0.9800 in Bore
MI ITEM #00778610
MFR #LF30 .98 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,622.29/each

Specifications

Dimensions

  • Bore Diameter  
    0.9800 in
  • Coupling Size Code
    LF30
  • Hub Diameter  
    3.9400 in
  • Length Through Bore  
    2.6000 in

Details

  • Bore Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144245091
  • Max Rpm
    4000 rpm
  • Torque Capacity
    4400 in
  • UPC_NO
    685144245090

Overview

Mfr description
LF30-HUB FLNG-.98 RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought