Motion
LF30 ELE HY W/INSERTS&HDWR

LOVEJOY INC
LF30 ELE HY W/INSERTS&HDWR

Flex Link-type Coupling Part - LF30 Cplg Size, Torsional Type, Hytrel Material, Beige
Mi Item #00778628
MFR #LF30 ELE HY W/INSERTS&HDWR
Price$1,082.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF30 ELE HY W/INSERTS&HDWR

Flex Link-type Coupling Part - LF30 Cplg Size, Torsional Type, Hytrel Material, Beige
Mi Item #00778628
MFR #LF30 ELE HY W/INSERTS&HDWR

Mfr description
LF30-ELE-HY-W/INSERTS&HDWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,082.72/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.0800 in | 2 mm
  • Coupling Size Code
    LF30
  • Length Through Bore
    1.9700 in, 66 mm
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.25 °
  • Thread Size
    M16

Details

  • Bore Type
    Element With Hardware
  • Color
    Beige
  • Coupling Component
    Element With Hardware
  • Coupling Type
    Torsional
  • Element Material
    Hytrel
  • Lubrication
    Maintenance Free
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144467409
  • Material
    Hytrel
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Flex-Link Type Coupling Elements
  • Series
    LF Series
  • Torque Capacity
    4400 in·lb
  • Torsional Stiffness
    780000 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)