Specifications
Dimensions
- Center Distance1.5400 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSBKF715
- Maximum Output Torque256 in-lbs @ 1750 rpm
- NEMA / IEC Frame Size140TC
- Output Size0.7500 in
- Ratio5:1
Details
- Additional DetailsMounting Base Included
- Housing MaterialCast Iron with Stainless Steel Epoxy Coating
- Input TypeC-Face Quill
- Max Input Horsepower1.740 hp @ 1750 rpm
- Output DirectionLeft Hand
- Output TypeSolid
- ReductionSingle
- Seal MaterialNitrile
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)