Motion
LF30X ELE ZY W/HDWR

LOVEJOY INC
LF30X ELE ZY W/HDWR

68514422795 Flex Link-Type Coupling Part - Element w/ Hardware, LF30X Cplg Size
MI ITEM #00778690
MFR #LF30X ELE ZY W/HDWR
Your Price$928.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF30X ELE ZY W/HDWR

68514422795 Flex Link-Type Coupling Part - Element w/ Hardware, LF30X Cplg Size
MI ITEM #00778690
MFR #LF30X ELE ZY W/HDWR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$928.04/each(List $1,299.26)

Overview

Mfr description
LF30X-ELE-ZY-W/HDWR

Specifications

  • Color
    Black
  • Coupling Size Code
    LF30X
  • Coupling Type
    Torsional
  • Element Material
    Zytel®
  • Manufacturer Upc Number
    685144227959
  • Max Angular Misalignment
    0.25 °
  • Thread Size
    M16
  • Torque Capacity
    4400 in·lb
  • Torsional Stiffness
    12400 in-lb/rad
  • Product Type
    Flex-Link Type Coupling Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text