Motion
LF30 SET OF BOLTS

LOVEJOY INC
LF30 SET OF BOLTS

68514450035 Flex Link-Type Coupling Hardware - Bolt Set, LF30 Cplg Size
MI ITEM #00778732
MFR #LF30 SET OF BOLTS
Price$323.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF30 SET OF BOLTS

68514450035 Flex Link-Type Coupling Hardware - Bolt Set, LF30 Cplg Size
MI ITEM #00778732
MFR #LF30 SET OF BOLTS

Mfr description
LF30-SET OF BOLTS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.02/each

Specifications

Dimensions

  • Coupling Size Code
    LF30
  • Thread Size
    M16

Details

  • Manufacturer Catalog Number
    68514450035
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144500359
  • Product Type
    Flex Link-Type Coupling Parts & Hardware
  • Product Types
    Bolt Set
  • Screw Type
    Socket Head Cap Screw
  • UPC_NO
    685144500359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)