Motion
76759
High Pressure, High Temperature Anti-Seize Lubricant - 12 oz, Aerosol Can, Color: Silver
Mi Item #00778768
MFR #76759
Price$33.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure, High Temperature Anti-Seize Lubricant - 12 oz, Aerosol Can, Color: Silver
Mi Item #00778768
MFR #76759

Mfr description
135541 76759 SILVER ANTI-SEIZE 12 OZ AE
  • Heavy-duty, temperature-resistant, petroleum-based lubricant compound fortified with graphite and metallic flake
  • Inert, will not evaporate or harden in extreme cold or heat
  • For use in assemblies to 1600°F (871°C)
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$33.41/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Weight
    1.05 lbs

Details

  • Color
    Silver
  • Composition
    Acetone, Aluminum, Butane, Calcium Oxide, Graphite, Mineral Oil, Petroleum Distillates, Propane, Quartz, n-Heptane
  • Features & Benefits
    • Heavy-duty, temperature-resistant, petroleum-based lubricant compound fortified with graphite and metallic flake • Inert, will not evaporate or harden in extreme cold or heat • For use in assemblies to 1600°F (871°C)
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Temperature Range
    Maximum of +1600 °F
  • Type
    High Pressure, High Temperature
  • UPC_NO
    079340767591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)