Overview
Mfr description
LF50/80-HUB CYL-.71 RSB
Specifications
- Coupling Size CodeLF50/80
- Bore Diameter
- Length Through Bore
- Hub Diameter
- Bore TypeCylindrical
- Manufacturer Product Page
- Manufacturer Upc Number685144245106
- UPC_NO685144245106
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data