Motion
LF50/80 .98 RSB

LOVEJOY INC
LF50/80 .98 RSB

68514424511 Flex Link-Type Coupling Hub - LF50/80 Cplg Size, 0.9800 in Bore
Mi Item #00778805
MFR #LF50/80 .98 RSB
Price$1,351.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF50/80 .98 RSB

68514424511 Flex Link-Type Coupling Hub - LF50/80 Cplg Size, 0.9800 in Bore
Mi Item #00778805
MFR #LF50/80 .98 RSB

Mfr description
LF50/80-HUB FLNG-.98 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,351.91/each

Specifications

Dimensions

  • Bore Diameter  
    0.9800 in
  • Coupling Size Code
    LF50/80
  • Hub Diameter  
    3.9400 in
  • Length Through Bore  
    2.6000 in

Details

  • Bore Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144245113
  • UPC_NO
    685144245113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)