Motion
NO. 3-V 7LB JUG
Machine Tool Series Machine Oil - No, 1 qt, Jug, 20 SAE Grade, 68 ISO Grade
Mi Item #00778806
MFR #NO. 3-V 7LB JUG
Price$182.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Tool Series Machine Oil - No, 1 qt, Jug, 20 SAE Grade, 68 ISO Grade
Mi Item #00778806
MFR #NO. 3-V 7LB JUG

Mfr description
NO.3-V 7LB BOTTLE
  • Specially designed for way lubrication
  • Superior protective coating of metals
  • Exceptional lubricity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.96/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    68
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    20
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Friction
  • AGMA Number
    2
  • Application
    Machine tool ways and bearings, circulating systems
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Features & Benefits
    •Specially designed for way lubrication •Superior protective coating of metals •Exceptional lubricity
  • Flash Point
    193°C/380 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215600908
  • Oil Type
    Machine Oil
  • Pour Point
    -32°C/-25 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215600908
  • Viscosity
    62
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)