Motion
LF50 ELE HY W/HDWR

LOVEJOY INC
LF50 ELE HY W/HDWR

68514422878 Flex Link-Type Coupling Part - Element w/ Hardware, LF50 Cplg Size
MI ITEM #00778835
MFR #LF50 ELE HY W/HDWR
List Price$2,126.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF50 ELE HY W/HDWR

68514422878 Flex Link-Type Coupling Part - Element w/ Hardware, LF50 Cplg Size
MI ITEM #00778835
MFR #LF50 ELE HY W/HDWR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,126.15/each for your price

Overview

Mfr description
LF50-ELE-HY-W/HDWR

Specifications

  • Color
    Beige
  • Coupling Size Code
    LF50
  • Coupling Type
    Torsional
  • Element Material
    Hytrel®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144228789
  • Max Angular Misalignment
    0.25 °
  • Thread Size
    M16
  • Torque Capacity
    7100 in·lb
  • Torsional Stiffness
    2300000 in-lb/rad
  • Product Type
    Flex-Link Type Coupling Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text