Motion
32-104-01
Apollo® Ball Valve - Lever
Mi Item #00778887
MFR #32-104-01
Price$40.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Ball Valve - Lever
Mi Item #00778887
MFR #32-104-01

Mfr description
32-104-01 BALL VALVE
  • Adjustable Packing Gland
  • Blow-Out Proof Stem Design
  • PTFE Seats and RPTFE Stem Packing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.65/each

Specifications

Dimensions

  • Valve Size
    3/4 NPT
  • Weight
    0.72 lbs

Details

  • Ball Material
    Chrome Plated Brass
  • Connection
    Threaded
  • Flow Coefficient Cv Flow Factor Kv
    24 Cv
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Handle Style
    Lever
  • Manufacturer Product Page
  • Media Pressure Rating
    Cold Water - 400 psi, Steam - 125 psi
  • Porting Style
    Standard Port
  • Seat Material
    PTFE
  • Stem Material
    B16 Brass
  • Stem Seal Material
    RPTFE
  • Valve Body Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)