Overview
Mfr description
LF50-SET OF BOLTS
Specifications
- Product TypesBolt Set
- Coupling Size CodeLF50
- Thread SizeM16
- Screw TypeSocket Head Cap Screw
- Manufacturer Product Page
- Manufacturer Upc Number685144500366
- UPC_NO685144500366
- Manufacturer Catalog Number68514450036
- Product TypeFlex Link-Type Coupling Parts & Hardware
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data