Motion
76764
High Pressure, High Temperature Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: Silver
Mi Item #00778920
MFR #76764
Price$44.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure, High Temperature Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: Silver
Mi Item #00778920
MFR #76764

Mfr description
235005 76764 SILVER ANTI-SEIZE 1 LB BT
  • Heavy-duty, temperature-resistant, petroleum-based lubricant compound fortified with graphite and metallic flake
  • Inert, will not evaporate or harden in extreme cold or heat
  • For use in assemblies to 1600°F (871°C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.39/each

Specifications

Dimensions

  • Container Size
    1 lb
  • Weight
    1.14 lbs

Details

  • Color
    Silver
  • Composition
    Aluminum, Calcium Oxide, Graphite, Mineral Oil, Petroleum Distillates, Propane, Quartz, n-Heptane
  • Features & Benefits
    • Heavy-duty, temperature-resistant, petroleum-based lubricant compound fortified with graphite and metallic flake • Inert, will not evaporate or harden in extreme cold or heat • For use in assemblies to 1600°F (871°C)
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Temperature Range
    Maximum of +1600 °F
  • Type
    High Pressure, High Temperature
  • UPC_NO
    079340767645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)