Motion
LF80 ELE HTR60A W/HDWR

LOVEJOY INC
LF80 ELE HTR60A W/HDWR

68514445194 Flex Link-Type Coupling Part - Element, LF80 Cplg Size
MI ITEM #00778974
MFR #LF80 ELE HTR60A W/HDWR
Price$1,426.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF80 ELE HTR60A W/HDWR

68514445194 Flex Link-Type Coupling Part - Element, LF80 Cplg Size
MI ITEM #00778974
MFR #LF80 ELE HTR60A W/HDWR

Mfr description
LF80-ELE-HTR60A-W/HDWR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,426.96/each

Specifications

Dimensions

  • Coupling Size Code
    LF80
  • Max Angular Misalignment
    2 °
  • Max Parallel Misalignment
    0.060 in
  • Thread Size
    M16

Details

  • Color
    Black
  • Coupling Type
    Torsional
  • Element Material
    High Temperature Rubber (HTR)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144451941
  • Product Type
    Flex-Link Type Coupling Elements
  • Torque Capacity
    7960 in·lb
  • Torsional Stiffness
    18600 in-lb/rad

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)